13651 / 1.375X2.125X0.313 CRWA1 R
Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13651
BDI # 18204766
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
19762 / 2X2.623X0.313 CRWA1 R
Description
CRSEAL 19762 / 2X2.623X0.313 CRWA1 R ; DBL LIP SEAL
Part # 19762
BDI # 1414091
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604032
12330 / 1.25X1.5X0.125 HM14 R
Description
CRSEAL 12330 / 1.25X1.5X0.125 HM14 R ; SGL LIP SEAL
Part # 12330
BDI # 1242530
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181407
19227 / 1.938X2.623X0.313 CRWA1 V
Description
CRSEAL 19227 / 1.938X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19227
BDI # 1245307
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183490
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199395