ES10-R ELEMENT OMEGA
Description
ES10-R SPACER ELEMENT ; W/#10 CSC CAPSCREWS+ RING
Part # 9648490
BDI # 18143519
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; METRIC ELEMENT
Part # 9650008
BDI # 18143298
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
457.2
Modular Belting Size:
4705
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
18
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1.5 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
38.1
Pitch - Inch:
1.5
LF 1873 TAB-K325
Description
LF1873K3-1/4 TAB DESIGN TABLETOP CHAIN ; 2 PIECE STEEL W/PLASTIC
Part # 1240860
BDI # 18144276
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
82.55
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
N5936-25T 1-1/2IN SQ
Description
N5936-25T 1-1/2" SQ BORE SPROCKET ; MATTOP 114-692-1
Part # 8500360
BDI # 18145554
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore