CCF 1 1/8 SB

COMPARE

CCF 1 1/8 SB

Description
CCF 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2111112000

BDI # 343861

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20664

Price Inventory : Available to order
Loading Price
QTY