FB-1012-5

COMPARE

FB-1012-5

Description
FB-1012-5 FLANGED SLEEVE BEARING

BOSTON GEAR

Part # 35612

BDI # 168132

Features

Profile: Bushing With Flange
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 0.75
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Inch

Material: BOST BRONZ
Outside Diameter - Inch: 0.753
Length Thru Bore - Millimeter: 15.875
Nominal Bore - Millimeter: 15.875
Global Part Number GPN: 482715

Price Inventory : Available to order
Loading Price
QTY
M1214-8

COMPARE

M1214-8

Description
M1214-8 PLAIN CYLINDRICAL BEARING ; 3/4"X7/8"X1" CAST BRONZE

BOSTON GEAR

Part # 31642

BDI # 166673

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 0.875
Inch - Metric: Inch
Material: SAE660

Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1
Nominal Outside Diameter - Millimeter: 22.225
Global Part Number GPN: 482894

Price Inventory : Available to order
Loading Price
QTY

COMPARE

18884 WASHER

Description
18884 THRUST WASHER ; STEEL

BOSTON GEAR

Part # 18884

BDI # 164517

Price Inventory : Available to order
Loading Price
QTY
GD64A

COMPARE

GD64A

Description
GD64A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11172

BDI # 161732

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.333
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667397
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY