6212-2RSR-L038
Description
6212-2RSR-L038 ; DEEP GROOVE BALL BEARING
Part # 6212-2RSR-L038
BDI # 1411065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7304-B-XL-TVP
Description
7304 B TVP ; ANGULAR CONTACT BALL BEARING
Part # 7304-B-XL-TVP
BDI # 1151985
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235579
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7205-B-XL-TVP-UO
Description
7205B.TVP.UO ; ANGULAR CONTACT BALL BEARING
Part # 7205-B-XL-TVP-UO
BDI # 1151668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235452
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653963
Precision Class:
Standard
Basic Number:
30205