Page 1 of 8

Next

Compare
13651 / 1.375X2.125X0.313 CRWA1 R

COMPARE

13651 / 1.375X2.125X0.313 CRWA1 R

Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 13651

BDI # 18204766

Features

Housing Bore - Millimeter: 53.975
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.313
Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : In stock
Loading Price
QTY
6007-2RS1/C3

COMPARE

6007-2RS1/C3

Description
6007-2RS1/C3 DEEP GROOVE BALL BRG ; 35MM BORE 62MM OD 14MM WD SR 2 SEALS

SKF

Part # 6007-2RS1/C3

BDI # 1414643

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6206-2RS1

COMPARE

6206-2RS1

Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD

SKF

Part # 6206-2RS1

BDI # 1422117

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262944
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6202-2Z

COMPARE

6202-2Z

Description
6202-2Z DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD

SKF

Part # 6202-2Z

BDI # 1414726

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY