6311-2Z
Description
6311-2Z DEEP GROOVE BALL BRG ; 55MM BORE 120MM OD 29MM WD
Part # 6311-2Z
BDI # 1415413
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3078
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
75X100X10 HMSA10 RG
Description
CRSEAL 75X100X10 HMSA10 RG DBL LIP SEAL ; 2.953MM SHAFT DIA 100MM HOUSING BORE
Part # 75X100X10 HMSA10 RG
BDI # 1414934
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608905
52X85X8 CRW1 R
Description
CRSEAL 52X85X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 2.047MM SHAFT DIA 85MM
Part # 52X85X8 CRW1 R
BDI # 1414100
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183771
26177 / 2.625X3.5X0.375 CRW1 V
Description
CRSEAL 26177 / 2.625X3.5X0.375 CRW1 V ; SGL LIP SEAL
Part # 26177
BDI # 1248956
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184633