SSUPB12
Description
SSUPB12 SSU SUPER PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SSUPB12
BDI # 854134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
SSUPBO16
Description
SSUPBO16 SSU SUPER PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SSUPBO16
BDI # 854159
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
8115-448-020
Description
R 1504 BALL NUT ; R-1504 BALL NUT WITH LOAD LOCK
Part # 8115-448-020
BDI # 843984
QS 1 L 36
Description
QS 1 L 36 QUICK SHAFT ; 1" DIA 36" L CS CLASS L 60 CASE
Part # QS 1 L 36
BDI # 842864
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
36
Length Type:
Cut to Length
8110-448-086
Description
8110-448-086 BALL NUT ; RF1001 SQUARE 1IN DIAX1IN LEAD RH STEEL
Part # 8110-448-086
BDI # 843958