L050 1/2 NKW
Description
L050-HUB-1/2-NKW ; 1/2" BORE 1.08" HUB DIA
Part # L050-HUB-1/2-NKW
BDI # 592523
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
600 HUB 2-3/8X5/8
Description
600 HUB 2-3/8X5/8 COUPLING HUB ; 2 3/8" BORE 5/8" KW
Part # M60021220
BDI # 602008
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling
L110 1-1/8 1/4X1/8 KW
Description
L110-HUB-1-1/8-1/4X1/8KW ; 1-1/8" BORE 3.33" HUB DIA
Part # L110-HUB-1-1/8-1/4X1/8KW
BDI # 592704
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
L050 5/16 NKW
Description
L050-HUB-5/16-NKW ; 5/16" BORE 1.08" HUB DIA
Part # L050-HUB-5/16-NKW
BDI # 1403104
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling