6307
Description
6307 DEEP GROOVE BALL BRG ; 35MM BORE 80MM OD 21MM WD SR OPEN
Part # 6307
BDI # 1421939
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1808
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309
Description
6309 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 6309
BDI # 1208405
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259152
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7202DU
Description
MRC.7202DU ANG CONTACT BALL BRG ; NON-RETURNABLE 15MM BORE 35MM OD 11MM WD
Part # MRC.7202DU
BDI # 663091
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254519
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
80
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Length Thru Bore - Millimeter:
80
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
3202 2RS
Description
3202 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3202 2RS
BDI # 24010874
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)