Features
Housing Bore - Millimeter:
160.35
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.313
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
5.313
Shaft Diameter - Millimeter:
134.95
Inch - Metric:
Inch
9972 H1L2160
Description
9972 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 9972 H1L2160
BDI # 18226915
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
0255 9055 H1L21
Description
0255 9055 H1L21 SPLIT LIP SEAL ; NON RETURNABLE EPDM 2.559 3.434 .437
Part # 0255 9055 H1L21
BDI # 22457758
Features
Housing Bore - Millimeter:
87.224
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.434
Solid or Split Seal:
Split
Lip Material:
EPDM
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
Other Features:
Bonded
15460 H1L21
Description
15460 H1L21 ROTARY LIP SEAL ; NON RETURNABLE EPDM LPD
Part # 15460 H1L21
BDI # 22458005
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
10053 H1L21 316SS
Description
10053 H1L21 316SS SOLID SEAL ; EPDM LPD 1.250 2.250 0.375 NON RET
Part # 10053 H1L21 316SS
BDI # 19055709
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch