Page 1 of 26

Next

Compare

COMPARE

VX021N-5D

Description
VX021N-5D SOLENOID COIL

SMC

Part # VX021N-5D

BDI # 17890213

Price Inventory : In stock
$ 11.23 / each QTY
VQC2300N-51

COMPARE

VQC2300N-51

Description
VQC2300N-51 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC

SMC

Part # VQC2300N-51

BDI # 17877659

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: 0.46 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch: 4.606
Voltage: 24 VDC

Price Inventory : In stock
$ 97.83 / each QTY
1-048-171-01-BQ

COMPARE

1-048-171-01-BQ

Description
1-048-171-01-BQ SOLENOID ACTUATED BRAKE ; STRAIGHT FB 5/8" BORE

STEARNS BRAKE

Part # 10529948

BDI # 19245704

Features

Enclosure: IP23
Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Stopping | Holding
Number of Stop Collars: 0

Inch - Metric: Inch
Other Features: Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN: 420689
Housing Style: Cylindrical
Mounting Method: C-Face | Shaft

Price Inventory : In stock
$ 370.16 / each QTY
VQ2100-51

COMPARE

VQ2100-51

Description
VQ2100-51 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # VQ2100-51

BDI # 17876246

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Other Features: 0.46 - 0.6 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch: 4.472
Voltage: 24 VDC

Price Inventory : In stock
$ 58.61 / each QTY
SY5420-5DZ-N7T-F2

COMPARE

SY5420-5DZ-N7T-F2

Description
SY5420-5DZ-N7T-F2 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC

SMC

Part # SY5420-5DZ-N7T-F2

BDI # 17867229

Features

Port Type: 1/4" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch: 7
Voltage: 24 VDC

Price Inventory : In stock
$ 99.21 / each QTY