LEFB Electric Actuator, Slider Type, Belt Drive, (AC Servo Motor, 100/200/400W)
The AC servo version of the LEFB slider features an AC servo motor instead of a DC version. The AC servo motor enables higher speed and acceleration, as well as a size 40 model not available in a DC version. The drivers are pulse input type, with both incremental and absolute encoder options and 17- or 18-bit resolution.
- Body sizes: 25, 32, 40
- Maximum speed: 2000 mm/s
- Maximum stroke: 3000 mm
- Positioning repeatability: ±0.08 mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.