C(D)G1KW-Z, Air Cylinder, Non-rotating, Double Acting, Double Rod
Series CG1KW non-rotating, double rod, double acting air cylinder has 6 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Various mounting bracket options are available. Female piston rod threads are available as a standard option. Auto switch capable.
- Non-rotating, double acting, double rod
- Bore size (mm): 20, 25, 32, 40, 50, 63
- Standard strokes up to 300mm
- High non-rotating accuracy
- Auto switch capable with a variety of lead wires and prewired connectors
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
