HRS-R, IP54 Environmentally Resistant Chiller, 200-230VAC
The HRS-R is the IP54 rated variation of our popular HRS compact recirculating chiller. Upgrades include an IP54 electrical box and IP67 cable entries on the back panel. Additionally, the entire paneled housing is comprised of coated metal to resist degradation from oil mist, with an available stainless steel option for greater corrosion resistance. An optional 12L circulating coolant return tank can be selected. This tank has a capped opening separate from the fill port for easier cleaning when necessary. Finally, the ambient temperature upper limit has been increased to 45°C. The HRS-R shares many features with the standard HRS, including common overall dimensions, caster wheels for mobility, an angled fill port with a level indicator for the fluid tank, and a heating function. A magnet pump eliminates leakage and seal replacement. The dustproof filter is removable for cleaning without tools. The refrigerant is air cooled. If an external PF3W flow sensor is desired, a 24VDC power supply is available at the rear.
HRS, General Use Compact Chiller, 115VAC
HRS compact recirculating chillers are designed to meet the widest range of single-point applications in both industrial and technology settings. The package design is robust enough for the factory, yet ergonomic and compact for lab installations. Coolant can be either heated or cooled within the set temperature range. Choose from six cooling capacities, air or water cooled refrigerant, and global power supply options. This model is compatible with 100 VAC power.
HRS, General Use Compact Chiller, 230VAC
HRS compact recirculating chillers are designed to meet the widest range of single-point applications in both industrial and technology settings. The package design is robust enough for the factory, yet ergonomic and compact for lab installations. Coolant can be either heated or cooled within the set temperature range. Choose from six cooling capacities, air or water cooled refrigerant, and global power supply options. This model is compatible with 200 VAC power.
HRS090, Large Capacity Compact Chiller, 200/400 VAC
HRSE, General Use Compact Chiller, Basic, 100VAC
The HRSE recirculating chiller is a basic version of HRS featuring air cooled refrigerant and omitting the heating function. Three cooling capacities are available. The operator interface includes an easy-fill fluid tank with level check, intuitive keypad and digital display, and tool free filter removal. This model is compatible with single phase 100 VAC 50/60Hz power.
HRSE, General Use Compact Chiller, Basic, 200 VAC
The HRSE recirculating chiller is a basic version of HRS featuring air cooled refrigerant and omitting the heating function. Three cooling capacities are available. The operator interface includes an easy-fill fluid tank with level check, intuitive keypad and digital display, and tool free filter removal. This model is compatible with single phase 200 VAC 50/60Hz power.
HRSE, General Use Compact Chiller, Basic, 230 VAC
The HRSE recirculating chiller is a basic version of HRS featuring air cooled refrigerant and omitting the heating function. Three cooling capacities are available. The operator interface includes an easy-fill fluid tank with level check, intuitive keypad and digital display, and tool free filter removal. This model is compatible with single phase 230 VAC 50/60Hz power.
