HEC-A, Thermoelectric Chiller, Air Cooled
The HEC-A thermoelectric chiller is a low capacity, refrigerant-free temperature control device suitable for benchtop service. This model achieves high precision temperature regulation of recirculating coolant using an air-cooled peltier element. Select this model for 230 or 600W of cooling capacity when facility water is unavailable. This device is self-contained with peltier regulating element, fan cooled heat exchanger, pump, tank and power supply.
HEC-W5, Thermoelectric Chiller, Water Cooled, 140W, 320W
The HEC-W5 thermoelectric chiller is a low capacity, refrigerant-free temperature control device suitable for benchtop service. This model uses a water-cooled peltier element to regulate coolant for a heat generating instrument or process requiring high precision temperature regulation. Select this model for 140 or 320W of cooling capacity when facility water can be connected to prevent overheating of the peltier element. This device is self-contained with the regulating element and controller, water cooled heat exchanger, pump, tank, and power supply.
HEC-W2, Thermoelectric Chiller, Water Cooled, 600W, 1200W
The HEC-W2 thermoelectric chiller is a low capacity, refrigerant-free temperature control device suitable for benchtop service. This model uses a water-cooled peltier element to regulate coolant for a heat generating instrument or process requiring high precision temperature regulation. Select this model for 600 or 1200W of cooling capacity when facility water can be connected to prevent overheating of the peltier element. This device is self-contained with the regulating element and controller, water cooled heat exchanger, pump, tank, and power supply.
