VXR2000 Single Unit, Pilot Operated, Water Hammer Relief Style
Water hammer relief, pilot operated 2 port solenoid valve series VXR is for use with water and oil. VXR2 prevents damage of piping, equipment and generation of vibration through an integrated check valve and low valve closing speed. Variations include energized open (N.C) and energized closed (N.O) valves, bronze body material and NBR, FKM seal materials. Flow rate ranges from Cv of 6.5 to 48.
- Alleviate water hammer by using integrated check valve and low valve closing speed mechanism
- Fluid: Water and Oil
- Port size: 1/2 to 2 inch
- Class B or Class H coil insulation available
- Valve type: normally closed and normally open
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
