AN10~30-C, Silencer, Compact Resin/One-touch Fitting Connection
Series AN silencers offer various styles and low back pressure in a compact, easy mounting design. The noise reduction has been improved to 30 dB(A) and the case is UL94-V0 grade, flame resistant material. Series AN is available with M, R or NPT threads.
- RoHS Compliant
- More compact: 30% length reduction, 25% outside diameter
- Improved noise reduction: 30dB(A)
- Connection method: M, R, NPT threads
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.