IDFA*F, Refrigerated Air Dryer, Sizes 100~150 Standard Inlet Air Temperature, for Use in Europe, Asia, and Oceania
Series IDAF*F refrigerated air dryers are larger units with improved ambient (113°F/45°C) and inlet (140°F/60°C) air temperatures.
- EC Directive compliant with CE marking for use in Europe, Asia, and Oceania
- 50 Hz operation
- Max. inlet air temperature: 140°F (60°C)
- Max. flow at rated conditions: 788 scfm 1,340 m³/hr [ANR])@37°F (3°C) PDP
- Connections: R threads are standard on sizes 100/125, DIN flange on size 150
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
