MGPL-Z, Standard Guided Cylinder, Ball Bushing Bearing
The MGPL is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications.
- Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 mm
- Non-rotating accuracy: +/-0.10° (12 & 16 mm bore)
- Non-rotating accuracy: +/-0.09° (20 & 25 mm bore)
- Non-rotating accuracy: +/-0.08° (32 & 40 mm bore)
- Non-rotating accuracy: +/-0.06° (50 & 63 mm bore)
- Non-rotating accuracy: +/-0.05° (80 & 100 mm bore)
- Rubber bumpers as standard
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
