AC20C-B to AC40C-B, Air Filter, Mist Separator and Regulator
SMC'S new AC-B series of modular type F.R.L. unit is available in six basic sizes and is interchangeable with the existing modular AC line. The AC-B series has a maximum set pressure of 125 psi and offers embedded gauge and pressure switch options not found in the AC-A. The element and bowl on the AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AFseries, depending on the body size. Bowls on size 30 and up are now covered with a transparent bowl guard, completely protecting them from the enviromnent, and making the interior contents visible from 360 degrees. The base color of the new AC-B is uban white, maintaining a clean, modern look.
- Air filter, mist separator, and regulator unit
- Clean looking, urban white, modular design
- Element and bowl are in one-piece for easy replacement (AF)
- Embedded gauge and pressure switch options available
- Transparent bowl guard provides 360 degree visibility
- Rc(PT), G(PF), or NPT threads
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
