HECR, Rack Mounted Thermoelectric Chiller, Air Cooled
HECR-W, Rack Mounted Thermoelectric Chiller, Water Cooled
The HECR is a refrigerant-free temperature control device mountable in a 19-inch rack. Rack mounting recovers desktop or floor space, permitting stacking of related devices and mobility, depending on the rack style. This model achieves high precision regulation of recirculating coolant using a water-cooled peltier element. Water cooling offers advantages including higher capacity (HECR012), lower noise, lower power consumption, reduced exhaust heat for temperature-sensitive installation spaces, and less dust and vibration when compared to the air cooled version. Once the HECR is connected to the coolant circuit, facility water and power, operation can begin.
HRR, Rack Mounted Thermo Chiller, Air Cooled, 230VAC
The HRR is a temperature control device mountable in a 19-inch rack. Rack mounting recovers desktop or floor space, permitting stacking of related devices and mobility, depending on the rack style. Recirculating fluid removes heat from the process source, which is then removed from the fluid by an air cooled refrigeration circuit. Air cooling frees the installation from dependence on facility cooling water. Coolant temperature stability is ±0.1°C within a set temperature range of 5 to 35°C. This device is self-contained with coolant and refrigerant circuits, fan cooled heat exchanger, electronic controls, pump, tank and power supply.
HRR, Rack Mounted Thermo Chiller, Water Cooled, 230VAC
The HRR-W is a temperature control device mountable in a 19-inch rack. Rack mounting recovers desktop or floor space, permitting stacking of related devices and mobility, depending on the rack style. Recirculating fluid removes heat from the process source, which is then removed from the fluid by a water-cooled refrigeration circuit. Coolant temperature stability is ±0.1°C within a set temperature range of 10 to 35°C. Outside of the facility water connection, this device is self-contained with coolant and refrigerant circuits, fan cooled heat exchanger, electronic controls, pump, tank and power supply.
HRR, Rack Mounted Thermo Chiller, Air Cooled, 100/115VAC
The HRR is a temperature control device mountable in a 19-inch rack. Rack mounting recovers desktop or floor space, permitting stacking of related devices and mobility, depending on the rack style. Recirculating fluid removes heat from the process source, which is then removed from the fluid by an air cooled refrigeration circuit. Air cooling frees the installation from dependence on facility cooling water. Coolant temperature stability is ±0.1°C within a set temperature range of 5 to 35°C. This device is self-contained with coolant and refrigerant circuits, fan cooled heat exchanger, electronic controls, pump, tank and power supply.
HRR, Rack Mounted Thermo Chiller, Water Cooled, 100/115VAC
The HRR-W is a temperature control device mountable in a 19-inch rack. Rack mounting recovers desktop or floor space, permitting stacking of related devices and mobility, depending on the rack style. Recirculating fluid removes heat from the process source, which is then removed from the fluid by a water-cooled refrigeration circuit. Coolant temperature stability is ±0.1°C within a set temperature range of 5 to 35°C. This device is self-contained with coolant and refrigerant circuits, fan cooled heat exchanger, electronic controls, pump, tank and power supply.
