LVD-V***-F/FN High Purity Chemical Valve, Integral Fittings Insert Bushing
The LVD series are space saving, compact type, air operated high purity valves, which are designed to overcome the harsh environments often encountered in wet process applications. Its resin fluid path, makes it the perfect choice when working with acids, alkalis and ultra pure water. The LVD valves have PFA body materials and integral fittings (Hyper Fitting series LQ1 and clean series KP).
- Air operated
- Material for actuator section: PVDF resin, Body: PFA
- Connection type: Insert bushing, integral fittings (V)
- Orifice diameter: 4 to 22mm
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.