NC(D)A1, NFPA Air Cylinder, Double Acting, Single Rod, Oversized Rod
Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 12 mounting styles. Bore sizes range from 1.5 to 4 inches. The oversized rod option is available on both the NCA1 standard rod type (-XB5), and the NCA1K non-rotating rod type (-X119US).
- XB5 & X119US oversized rod options
- Air cushion standard
- Double acting single rod
- Bore sizes: 2, 2½, 3¼, 4"
- Oversized rod diameters for 2" Bore is 1" with 3/4-16 thread
- Oversized rod diameters for 2½" Bore is 1" with 3/4-16 thread
- Oversized rod diameters for 3¼" Bore is 1 3/8" with 1-14 thread
- Oversized rod diameters for 4" Bore is 1 3/8" with 1-14 thread
- Strokes from 1 to 30"
- 9 mounting options
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
