MGPA-Z, Guide Rod, High Precision Ball Bushing Cylinder
The MGPA is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The press fitted high precision ball bushing results in a non-rotating accuracy of +/-0.01° across all bore sizes. The stroke adjustment option (XC8, XC9) can be either on the extend or retract cycle and has an adjustment range up to 50 mm.
MGPAF-Z, High Precision Guided Cylinder with Flange, Ball Bushing Bearing
The MGPAF-Z is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The press fitted high precision ball bushing results in a non-rotating accuracy of +/-0.01° across all bore sizes. It is available with a plate side flange.
MGPA-H/R, Guide Rod, High Precision Ball Bushing Cylinder with End Lock
The MGPA-H/R is a compact body, end lock actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The end lock can be specified for either the head end (H) or rod end (R) of the stroke. The brake spring, end lock mechanism will engage when air pressure is lost for drop prevention applications and can be released by reintroducing air pressure or via a manual release bolt. The press fitted high precision ball bushing results in a non-rotating accuracy of +/-0.01° across all bore sizes.
