ITV2090 Electronic Vacuum Regulator with Ethernet/IP
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analog output or switch output. The ITV series is IP65 equivalent.
- Vacuum set pressure: -1.3 to -80 kPa/-0.19 to -11.6 psi
- IP65 enclosure
- (1) M12 power supply and (2) Ethernet communication connectors
- Optional Power over Ethernet
- Device Level Ring (Ethernet/IP protocol) functionality
- 3 LEDs indicate up to 12 different conditions
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
