JC(D)M, Air Cylinder, Double Acting, Single Rod
Series JCM double acting, single rod, stainless steel tube cylinders are compact, and lightweight. The JCM series delivers extra flexibiity including the option of male and female rods.
- Bore sizes 20mm, 25mm, 32mm and 40mm
- Available in 4 mounting styles
- Available in M5, Rc1/8, and 1/8NPT ports
- Optional auto-switch capable
- Strokes up to 300mm
- Available in male or female rod threads
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.