JMB, Air Cylinder, Double Acting, Single Rod
Series JMB tie rod actuators are double acting, single rod, compact and lightweight. The JMB is available in intermediary bore sizes so that larger bores have the same external dimensions as standard bore sizes.
- Bore sizes 32, 40, 45, 50, 56, 63, 67, 80, 85, and 100mm
- Available in Rc, NPT, and g ports
- Optional auto-switch capable
- Strokes up to 500mm
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.