AF-A
SMC's new AF modular style air filter combines the element and bowl in one piece, making element replacement easy. There is a maximum 46% reduction in size, reducing required maintenance space. The AF bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring. The modular design of the AF allows connection with other SMC air preparation equipment. The series is available in body size 20, 30 and 40.
AFD-A
SMC's newest micro mist separator, series AFD is available in 3 sizes; 1/4 (20), 3/8 (30) & 1/2 (40). Rc(PT), PF & NPT threads are available. Port sizes range from 1/8 to 3/4. Body size 30 and 40 now have a transparent bowl guard that offers 360° visibility, while completely protecting the bowl from the environment. Accessories include a bracket, and float type auto drain.
AFM-A
Series AFM modular style mist separator is available in body sizes 20, 30, and 40, and is offered with Rc, NPT or G thread types. The AFM's standard filtration is 0.3µm with a 99.9% filtered particle size. Body size 30 and 40 now have a transparent bowl guard that offers 360° visibility, while completely protecting the bowl from the environment. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements.
AF - Special Environment
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
ZFC
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.