Rodless Cylinder - Magnetically Coupled - Basic Type
Rodless cylinder, magnetically coupled series CY basic type can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space.
Rodless Cylinder - Magnetically Coupled - Direct Mount
Rodless cylinder, magnetically coupled series CY3R type includes a direct mount auto-switch rail. Magnetically coupled cylinders have a wide range of applications, and save mounting space.
Rodless Cylinder - Magnetically Coupled - Slide Bearing
Rodless cylinder, magnetically coupled series CY*S type includes an integrated slide bearing for stroke accuracy and repeatability. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides.
Rodless Cylinder - Magnetically Coupled - Ball Bushing
Rodless cylinder, magnetically coupled series CY*L includes an integrated ball bushing for stable travel resistance. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides.
Rodless Cylinder - Magnetically Coupled - High Precision Guide
Rodless cylinder, magnetically coupled series CY*H type includes a high precision guide for more precise and repeatable strokes. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides.
Rodless Cylinder - Magnetically Coupled - Low Profile Guide
Rodless cylinder, magnetically coupled series CY*F type has a low profile for applications tight on space. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides.
Rodless Cylinder - Magnetically Coupled - Sine Wave Motion
Rodless cylinder, magnetically coupled series REA/REB is designed to eliminate end of stroke shock yet maintain high speed.
Rodless Cylinder - Magnetically Coupled - Clean Room
Rodless cylinder, magnetically coupled clean room series is specifically designed for low particle generation which is perfect for clean room applications.
