Rodless Cylinder, MY1B10, Mechanically Jointed, 10mm Bore - Basic Type
The MY1B10 Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Rubber bumpers are standard and external shock absorbers are optional.
Rodless Cylinder, MY1B, Mechanically Jointed, Standard Bores - Basic Type
The MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
MYAJ, Floating Bracket for MY3 Series
The MYAJ* mounts directly to the MY3* rodless cylinder carriage to faciltiate integrating with other guide systems.
