对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

JXC73/83/93, Step Motor Controller, 4 Axis

product_img

The JXC73, 83 and 93 are 4-axis controllers for LE's 24VDC step motor driven electric actuators.  Four electric actuators can be controlled within one package, simplifying wiring and economizing space.  Further, the coordination of complex movements is possible.  These movements include 2-axis arc or circular interpolation, 3-axis linear interpolation, and 4-axis speed matching.  The speed matching feature corrects for speed differences between axes that could result from external forces or other factors.  Synchronous positioning with feedback between axes is not available.  JXC73 and JXC83 are NPN and PNP parallel I/O types using two 40-pin cables.  JXC93 uses the EtherNet/IP™ fieldbus protocol to communicate with the PLC.  One line of step data can be called for up to 4 axes of force and movement instructions.  Typical applications include pick and place gantry movement, multi-axis lifting while maintaining orientation and stability, and non-linear path tracing for graphics production or dispensing.

  • Up to 2048 lines of step data, with up to 4 axes of control per line
  • Positioning and pushing operations
  • Absolute and relative movements
  • I/O: NPN/PNP parallel, or EtherNet/IP™
  • Screw bracket or DIN rail mounting
  • 4 LED status indicators
  • Software configuration via laptop USB (software available separately)
Configuration Options
  
 
复制配置号 复制配置号
Select Product Options
Select values from the drop down lists or make appropriate selections to configure the part number.
I/O Type Configuration Status
I/O Cable, Mounting Configuration Status
Options in:
  • Gray are not compatible with other selected option value.
  • Red conflict with another selected option value.
  • Amber are not recommended.
Options in:
  • 灰色 与其他选定的选项值不兼容。
  • 红色 与另一个选定的选项值冲突。
  • 琥珀色 不推荐

下载中心

查看/下载CAD文件需要有完整的部件型号

CAD下载中心

产品样本