90-SV2000/4000, Single Valve, Subplate Type, IP67 Compliant
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
- Single valve, sub-plate type
- Material restriction: copper metal, zinc, stainless steel 316
- Surface treatment: nickel plating, zinc chromate
- Port sizes: 1/4, 3/8, 1/2
- Thread types: Rc, G, NPT, NPTF
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
