90-VP300/500, 3 Port Solenoid Valve, Body Ported, Single Unit
SMC's VP300/500 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The VP series may be used as either a selector valve, or a divider valve. It is available in a normally closed or a normally open style. The series is vacuum applicable up to –101.2kPa.
- 3 port, pilot poppet type valve
- Restricted material type
- Available with power saving circuit to reduce power consumption
- Port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.