90-AFD20-40, AFD Mist Separator
Micro mist separator series 90-AFD is available in 2 sizes. Port sizes range from 1/4 to 3/4. 90-AFD is made from materials compatible with secondary battery manufacturing. Accessories include bracket, float type auto drain, and differential pressure type auto drain.
- Modular type micro mist separator
- Material compatible with secondary battery manufacturing
- Body sizes available: 30 and 40
- Port sizes available: 1/4 to 3/4
- Variety of options available
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.