90-ZQ, Compact Vacuum Ejector Unit
Vacuum Generator series 90-ZQ is designed for high speed break response handling applications. The 90-ZQ series can be used as a stand alone generator, or as part of a vacuum pump system. 90-ZQ is made from materials compatible with secondary battery manufacturing.
- Compact vacuum generator
- Body width: 10mm
- Light weight: 109g (single unit with vacuum pressure switch and suction filter)
- Equipped with digital vacuum pressure switch with LED display
- Optional check valve available
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.