W-R1/W-R3, Pallet Lock Cylinder
The W-R1 and W-R3 pallet lock cylinder offers post stoppage positioning and locking of carriers, line pallets, cars, and more. The design's wide arm opening angle prevents contact with the workpiece. The integration of the clamping unit and cylinder unit reduces design and assembly labor
- Centering applied to correct positional deviation of up to
- Through the toggle mechanism, max. clamping force of 4430 N
- Arm opening angle: Approx. 70°
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.