Standard Element, Micro-mesh
Suitable for low flow rate and low pressure filtration, the FGD industrial filter series can be used with a wide range of fluids. Two models, the FGDE and FGDF have antistatic specifications.
- High filtration accuracy
- Outstanding heat and chemical resistance
- Pleated type has 3 times the filtration area of a cylinder
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.