KN, Male Thread Air Nozzle
The basic male thread KN series air nozzle is available in a range orifice sizes for installation in Rc 1/8 through 1 ports. These are available in both fixed and pivoting nozzle designs.
KN, Air Nozzle for One-touch Fitting
KN series air nozzles for One-touch fittings can easily be installed in a push to connect fitting.
KNH, High Efficiency Air Nozzle
The KNH series high efficiency air nozzle is able to provide improved thrust while drawing in ambient air for improved impact. Additionally, the design restricts dead-head pressure to less than 30 psi for safety.
KNS, Low Noise Air Nozzle
KNS series air nozzles are designed for reduced noise operation while still providing effective impact.
KNL, Copper Tube Long Air Nozzle
KNL series air nozzles with copper extension tubes enable the user to reach into a part or work cell to dislodge debris.
KN, Insert Fitting Type Air Nozzle
The KN series air nozzle with self align fittings is available in a range orifice sizes for installation on 4mm to 20mm tubing. These are available in both fixed and pivoting nozzle designs.
KNP, Sensing Heads
KNP series sensing heads can be used with manometers to measure the impact pressure on a workpiece from a nozzle.
IN-225, Wide Angle Blow Nozzle
The IN-225 series nozzles are designed to create a wide fan spray of coolant or water. They are ideally suited for rinsing applications.
