XT316, Air Shocker
Air shocker is a pneumatic piston type shock generator. Removes plugging due to bridging or adhesion of bulk material inside a hopper or chute.
- Bore sizes (mm): 30, 40 63, 80, 100
- Impact energy up to 4.0 kg-m
- Variable impact force
- Strong, stable impact force
- No lubrication required
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.