PSE560, Remote Analog Pressure Sensor, General Purpose, IP65
PSE560 and 564 are remote pressure sensors with an analog V or mA signal output. PSE56* sensors measure pressure of any liquid or gas non-corrosive to 316L stainless steel. 560 is for a standard pneumatic system's pressure range, while the 564 model is for low pressure. An accuracy of ±1% of the full scale rated pressure range is suitable for general purpose applications. Includes a fixed cable with field wired connector option. PSE560 and PSE564 are UL/CSA, CE and RoHS compliant, with IP65 enclosure ratings.
PSE570, Remote Analog Pressure Sensor, Enhanced, IP65
PSE570 remote pressure sensors offer positive pressure ranges from 500 kPa to 10 MPa, with increased proof pressures and a higher withstand voltage for improved durability in unpredictable conditions. A nickel-plated C3604 brass port and ceramic sensor impart compatibility with a wide range of liquids and gases. An analog V or mA signal ouput is transmitted over a cable with an M12 connector. Accuracy is ±1% full scale for pressure below 1 MPa and ±2.5% for higher ranges. PSE570 sensors are CE and RoHS compliant, with an IP65 enclosure rating.
