PSE560, Remote Analog Vacuum Sensors, General Purpose, IP65
PSE561 and 562 are remote pressure sensors with an analog V or mA signal output. PSE56* sensors measure pressure of any liquid or gas non-corrosive to 316L stainless steel. PSE561 is for low vacuum (-101 to 0 kPa), while PSE563 is for compound pressure (-100 to 100 kPa). The accuracy and construction are suitable for general purpose applications. Includes a fixed cable with field wired connector option. PSE561 and PSE562 are UL/CSA, CE and RoHS compliant, with IP65 enclosure ratings.
PSE573, Remote Analog Sensor for Compound Pressure, Enhanced, IP65
The PSE573 remote pressure sensor offers a compound pressure range of -100 to 100 kPa, with increased proof pressure and a higher withstand voltage for improved durability in unpredictable conditions. A nickel-plated C3604 brass port and ceramic sensor impart compatibility with a wide range of liquids and gases. An analog V or mA signal output is transmitted over a cable with an M12 connector. PSE573 is CE and RoHS compliant, with an IP65 enclosure rating.
