PF2D5, Digital Flow Sensor for DI Water or Chemicals, Remote, IP65, 0.4-40 Lpm
PF2D5 is a remote flow sensor for deionized water and liquids non-reactive with fluoropolymer. This sensor employs the Karman vortex principle for detection. PF2D5 can be paired with a PF2D200 or PF2D300 remote monitor to display instantaneous or accumulated flow values. An optional analog output is also available. PF2D5 is IP65 rated and CE and RoHS compliant.
- Flow ranges (lpm): 0.4-4, 1.8-20, 4-40
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
- Temperature rating: 0-90°C
- Output options: 1-5V, 4-20mA
- Accuracy: ±2.5% F.S.
- Repeatability: ±1% F.S.
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
