 
					
					PF3WB, Digital Flow Sensor Manifold, IO-Link, Opposed Supply/Return, 0.5-40 Lpm
PF3WB integrates supply and return lines into a single assembly in opposing directions. Supply paths exit the manifold on one side, while the return paths flow into the sensors on the oppsite side. The 1" main supply / return is oriented at 90° to the flow paths, and can flow through or be closed on the opposite end. 3 flow ranges are available, with up to 10 stations on the smaller two ranges, and up to 5 stations on the largest. Flow adjustment and stop valves are optional on both supply and return stations, and will match on every station. Sensor features are identical to the stand-alone PF3W-Z. IO- Link compatibility is also optional. PF3WB is IP65 rated, and CE and RoHS compliant.
 
					
					PF3WC, Digital Flow Sensor Manifold, IO-Link, Aligned Supply/Return, 0.5-40 Lpm
PF3WC integrates supply and return lines into a single assembly in an aligned direction. Supply and return paths flow through the manifold in parallel, on the same side. Sensors are fitted on the return path. The 1" main supply / return is oriented at 90° to the flow paths and can flow through or be closed on the opposite end. 3 flow ranges are available, on up to 5 stations. Flow adjustment and stop valves are optional on both supply and return stations, and will match on every station. Sensor features are identical to the stand-alone PF3W-Z. IO-Link compatibility is also optional. PF3WC is IP65 rated, and CE and RoHS compliant.
 
					
					PF3WS, Digital Flow Sensor Manifold, IO-Link, Remote Supply, 0.5-40 Lpm
PF3WS and PF3WR are remote, separated versions of the manifold. PF3WS is the supply path and does not include a sensor. This type is mechanical only. The 1" main supply is oriented at 90° to the flow paths, and can flow through or be closed on the opposite end. 3 flow ranges are available, with up to 10 stations on the smaller two ranges, and up to 5 stations on the largest. Flow adjustment and stop valves are optional, and will match on every station. PF3WS is IP65 rated, and CE and RoHS compliant.
 
					
					PF3WR, Digital Flow Sensor Manifold, IO-Link, Remote Return, 0.5-40 Lpm
PF3WS and PF3WR are remote, separated versions of the manifold. PF3WR is the return path and includes the sensor. The 1" main return is oriented at 90° to the flow paths, and can flow through or be closed on the opposite end. 3 flow ranges are available, with up to 10 stations on the smaller two ranges, and up to 5 stations on the largest. Flow adjustment and stop valves are optional and will match on every station. Sensor features are identical to the stand-alone PF3W-Z. IO-Link compatibility is also optional. PF3WR is IP65 rated, and CE and RoHS compliant.

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter