PF3W7-X365, Digital Water Flow Sensor, with Compression Fittings, IP65, 0.5-40 Lpm
PF3W7-X365 is an application specific version of the standard PF3W7 with SUS316 stainless steel compression fittings in place of the threaded pipe adapters. Further refinements include EPDM seals, as well as double O-rings when the optional flow adjustment valve is selected. These upgrades allow for the measurement of the flow of fluorinated liquids such as Fluorinert™ or GALDEN®, preferred coolants in the semiconductor industry. Fewer flow ranges are offered, and no remote version. Some temperature and liquid restrictions apply. PF3W-X365 is IP65 rated, and C-UL-US, CE, and RoHS compliant.
- Flow ranges (lpm): 0.5-4, 2-16, 5-40
- Fitting sizes: TSJ3/8, TSJ1/2 (flow range dependent)
- Temperature rating: 0-90°C
- Output options: NPN/PNP, 1-5V, 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±2% F.S.
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
