MGPM*R/V-Z, Standard Guided Water Resistant Cylinder, Slide Bearing
The MGPM Water Resistant cylinder is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The water resistant option includes rod wipers on the guide rods and piston rod. This option is ideal for application exposed to coolant and water splashing.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Wiper options of NBR or FKM material
- Non-rotating accuracy: +/-0.07° (20 & 25 mm bore)
- Non-rotating accuracy: +/-0.06° (32 & 40 mm bore)
- Non-rotating accuracy: +/-0.05° (50 & 63 mm bore)
- Non-rotating accuracy: +/-0.04° (80 & 100 mm bore)
- Rubber bumpers as standard
- Auto Switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
