CXTL, Platform Guide Rod Cylinder, Ball Bushing Bearing
The CXTL integrates a compact cylinder's power source via a flexible coupling to the high precision ball bushing bearing guides to isolate the load bearing from the movement of the actuator's rod and seals. Rubber bumpers are standard with optional shock absorbers and stroke adjustment (X138). The (L) high precision ball bushing allows for smooth operation that ensures stable travel resistance, suitable for pushing and lifting applications.
- Bore sizes: 12, 16, 20, 25, 32, 40 mm
- Standard adjustable stroke range: 10 mm (all bore sizes)
- X138 option, adjustable stroke range: 26 mm (12, 16 bore);
- 28 mm (20, 25 bore); 44 mm (32 bore); 40 mm (40 bore)
- Shock absorber option
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
