REBR, Sine Rodless Cylinder, Direct Mount Type
The REB series is a sine rodless cylinder, with a maximum speed of 600mm/s, available in 3 bore sizes. Model REBR, a non-integrated guide, direct mount type is capable of mounting from the top or one side. Compact, external dimensions allow the REBR to be used when space is very limited. Model REBH is an integrated guide type cylinder. The use of a linear guide facilitates a large load, large moment and high precision. The REBH is available in a one or two axis style.
- Non-integrated guide type, direct mount cylinder
- Maximum speed of 600mm/s
- Rotation can be stopped within an allowable range
- Compact external dimensions
- Bore sizes (mm): 15, 25, 32
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
