![SS5V1-*10S6, 1000 Series, Tie Rod Base Manifold, Fieldbus System for Input/Output (for EX600)]( https://content2.smcetech.com/image/medium/1943K_US.jpg)
SS5V1-*10S6, 1000 Series, Tie Rod Base Manifold, Fieldbus System for Input/Output (for EX600)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-W10S*, 1000 Series, Tie Rod Base Manifold, Decentralized Serial Wiring (for EX500)]( https://content2.smcetech.com/image/medium/1943a.jpg)
SS5V1-W10S*, 1000 Series, Tie Rod Base Manifold, Decentralized Serial Wiring (for EX500)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![10-SS5V*-W*S*D, EX500 Decentralized Serial Wiring Manifold, Clean Series]( https://content2.smcetech.com/image/medium/SV_EX500.jpg)
10-SS5V*-W*S*D, EX500 Decentralized Serial Wiring Manifold, Clean Series
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-W10S1, 1000 Series, Tie Rod Base Manifold, Serial Wiring w/Input, Output Unit (for EX250)]( https://content2.smcetech.com/image/medium/1943b.jpg)
SS5V1-W10S1, 1000 Series, Tie Rod Base Manifold, Serial Wiring w/Input, Output Unit (for EX250)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![10-SS5V*-W*S1*D, EX250 Serial Wiring w/Input/Output Unit Manifold, Clean Series]( https://content2.smcetech.com/image/medium/SV_EX250.jpg)
10-SS5V*-W*S1*D, EX250 Serial Wiring w/Input/Output Unit Manifold, Clean Series
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-W10S4, 1000 Series, Tie Rod Base Manifold (for EX126)]( https://content2.smcetech.com/image/medium/1953.jpg)
SS5V1-W10S4, 1000 Series, Tie Rod Base Manifold (for EX126)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-10S3, 1000 Series, Tie Rod Base Manifold, Dedicated Output Serial Wiring (for EX120)]( https://content2.smcetech.com/image/medium/1943c.jpg)
SS5V1-10S3, 1000 Series, Tie Rod Base Manifold, Dedicated Output Serial Wiring (for EX120)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![10-SS5V*-*S3*D, EX120 Dedicated Output Serial Wiring Manifold, Clean Series]( https://content2.smcetech.com/image/medium/SV_EX120.jpg)
10-SS5V*-*S3*D, EX120 Dedicated Output Serial Wiring Manifold, Clean Series
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-W10S1, 1000 Series, Tie Rod Base Manifold, Integrated Type for Output (for EX260)]( https://content2.smcetech.com/image/medium/1943J_US.jpg)
SS5V1-W10S1, 1000 Series, Tie Rod Base Manifold, Integrated Type for Output (for EX260)
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-W10C, 1000 Series, Tie Rod Base Manifold, Circular Connector]( https://content2.smcetech.com/image/medium/1943d.jpg)
SS5V1-W10C, 1000 Series, Tie Rod Base Manifold, Circular Connector
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![10-SS5V*-W*CD, Circular Connector Manifold Base, Clean Series]( https://content2.smcetech.com/image/medium/SV_CircularConnector.jpg)
10-SS5V*-W*CD, Circular Connector Manifold Base, Clean Series
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![SS5V1-10F/P*, 1000 Series, Tie Rod Base Manifold, D-sub Connector & Flat Ribbon Cable Type]( https://content2.smcetech.com/image/medium/1943e.jpg)
SS5V1-10F/P*, 1000 Series, Tie Rod Base Manifold, D-sub Connector & Flat Ribbon Cable Type
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![10-SS5V*-*FD, D-Sub Connector Manifold Base, Clean Series]( https://content2.smcetech.com/image/medium/SV_Dsub.jpg)
10-SS5V*-*FD, D-Sub Connector Manifold Base, Clean Series
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
![10-SS5V*-*D, Flat Ribbon Cable Connector Manifold Base, Clean Series]( https://content2.smcetech.com/image/medium/SV_FlatRibibonCableClean.jpg)
10-SS5V*-*D, Flat Ribbon Cable Connector Manifold Base, Clean Series
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.