SS5V1-W16C, 1000 Series, Cassette Base Manifold, Circular Connector
                
                The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
- Cassette base manifold for SV1000 valve
 - Circular connector
 - IP67 protection
 - Number of connectors: 26 pins
 - Maximum 18 stations available as standard
 - 6 port sizes available
 - Optional DIN rail mount
 
                    Options in:
                    
                
                - 灰色 与其他选定的选项值不兼容。
 - 红色 与另一个选定的选项值冲突。
 - 琥珀色 不推荐
 
下载中心
查看/下载CAD文件需要有完整的部件型号
